Bancroft® 9-1/4 in. Towel Bar in Oil Rubbed Bronze

Part #K11416-2BZ  |  Item #4387032  |  Manufacturer Part #11416-2BZ

$65.06 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Bancroft® collection
  • Tools and installation template included

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

Collection: Bancroft®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-5/8 in

Height: 4-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 9-1/4 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 3-5/8 in

Width: 3-5/8 in