Bancroft® 9-1/4 in. Towel Bar in Polished Chrome

Part #K11416-CP  |  Item #2392281  |  Manufacturer Part #11416-CP

$52.88 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Bancroft® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

Collection: Bancroft®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 4-5/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 9-1/4 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 3-5/8 in