Bancroft® BANCROFT ESSENTIALS SHOWER PKG 2.5GPM

Part #K22179-2BZ  |  Item #8442645  |  Manufacturer Part #22179-2BZ

$897.19 EACH

Type:

Shower Packages
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Kohler Genuine Part
  • Includes handshower, showerhead, 60" handshower hose, shower arm with diverter, 30" slidebar kit and Bancroft® Rite-Temp® valve trim.
  • Single lever handle provides on/off activation and temperature setting with a single operation.
  • Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray.
  • Multifunction handshower with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray.
  • Thumb tab allows for a smooth transition between sprays.
  • Shower arm with diverter makes it easy to switch the water flow between showerhead and handshower.
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
  • 2.5 gpm (9.5 lpm) maximum flow rate.
  • Coordinates with Bancroft® and Devonshire® faucets and accessories.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Bancroft®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 5-93/100 in

Flow Rate: 2.5 gpm

Height: 30-22/25 in

Material: [Brass, Plastic]

Origin: Domestic

Overall Depth: 5-15/16 in

Overall Height: 30-7/8 in

Overall Length: 5-5/8 in

Overall Width: 5-15/16 in

Overflow Included Yes or No: Yes

Type: Shower Packages

Width: 5-31/50 in

cUPC Certified: Yes