Bath Faucet Trim with Double Ceramic Lever Handle in Polished Chrome

You last purchased this on
 
KOHLER

Bancroft® Bath Faucet Trim with Double Ceramic Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® Bath Faucet Trim with Double Ceramic Lever Handle in Polished Chrome

  • Fast #
  • Part #KT10592-4P-CP
  • Item #2965138
  • Manufacturer Part #T10592-4P-CP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bath filler features diverter in the spout when used with new K-438-K valve
  • This eliminates the need for a separate push button diverter when used with handshower
  • Part of the Bancroft™ faucet collection
  • Solid brass construction for durability and reliability
  • Fluid design lines for ease of cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Bancroft®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Slip
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Spout Height:
6-1/8 in
Spout Reach:
7-1/8 in
Spout Type:
Diverter
Trim Only:
Yes
WaterSense Labeled:
No
Width:
8 in