Bancroft® Double Wall Sconce in Vibrant Polished Nickel

Part #K11422-SN  |  Item #3643159

$444.83 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Frosted-glass shades
  • Sconces can be positioned up or down and depending on room setting
  • CUL and UL approved up to 100W
  • Coordinates with other products in the Bancroft® collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: CSA C22.2

Collection: Bancroft®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6-3/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 8-11/16 in

Installation Type: Wall Mount

Length: 15-3/16 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Metal

Number Of Lights: 2

Sconce Type: Reversible

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 6-3/4 in