Hand Shower Supply Elbow in Vibrant Brushed Nickel

This product has been replaced by

KOHLER Vibrant® Brushed Nickel 1/2 x 1-15/16 in. NPT Brass Supply Elbow
KOHLER Supply Elbow in Vibrant® Brushed Nickel
Manufacturer Part #22173-BN
You last purchased this on
 
KOHLER

Bancroft® Hand Shower Supply Elbow in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Brushed Nickel 1/2 x 1-15/16 in. NPT Brass Supply Elbow
KOHLER Supply Elbow in Vibrant® Brushed Nickel
Manufacturer Part #22173-BN
KOHLER

Bancroft® Hand Shower Supply Elbow in Vibrant Brushed Nickel

  • Fast #
  • Part #K10574-BN
  • Item #2964918
  • Manufacturer Part #10574-BN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Bancroft® faucets and accessories
  • For use with a handshower and hose (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Bancroft®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
2-3/16 in
Faucet Height:
2-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hose Included:
No
IAPMO Listed -:
No
Length:
1-3/8 in
NSF Certified:
No
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
2-1/2 in