Hand Shower Wall Mount in Brushed Black
Bancroft® Hand Shower Wall Mount in Brushed Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Bancroft® faucets and accessories
- For hydro-massage
- Bracket pivots and rotates to position handshower at desired angle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Bancroft®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black
- Depth:
- 6-1/2 in
- Faucet Height:
- 2-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in