No-Hole Undermount Bathroom Sink in Ice Grey

You last purchased this on
 
KOHLER

Bancroft® No-Hole Undermount Bathroom Sink in Ice Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® No-Hole Undermount Bathroom Sink in Ice Grey

  • Fast #
  • Part #K2319-95
  • Item #2375244
  • Manufacturer Part #2319-95
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ice Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This 17" oval basin rests under the counter
  • Coordinates with other products in the Bancroft Suite
  • Inspired by early-1900s American design, Bancroft embodies traditional elegance with its subtle lines and refined curves
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Bancroft®
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
17-1/4 in x 14-1/16 in x 5 in
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19-3/8 in x 16-3/16 in x 8-1/2 in
Vessel Only:
Yes