Pressure Balancing Bath and Shower Faucet Trim with Diverter Spout and Single Lever Handle in Vibrant Brushed Bronze (Less Valve)
Bancroft® Pressure Balancing Bath and Shower Faucet Trim with Diverter Spout and Single Lever Handle in Vibrant Brushed Bronze (Less Valve)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This Bancroft bath and shower faucet trim features a single-control lever handle for easy use
- Pair this trim with a Rite-Temp® pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations®
- Inspired by early 1900s American design, Bancroft faucets combine vintage style with durable construction
- Completes Bancroft design solution with KOHLER fixtures and accessories
- Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° Fahrenheit
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
- Premium material construction for durability and reliability
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bancroft®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Reach:
- 6-7/8 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in