DESCRIPTION

  • This new Kohler® K-TS10584-4 trim replaces the existing Kohler® K-T10584-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Coordinates with Bancroft® faucets and accessories

Kohler Bancroft® Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

KTS10584-4-CP

Manufacturer Part #: TS10584-4-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CSA Certified
CSA B125.1, CSA B651
Collection
Bancroft®
Depth
4-3/8 in
Diameter
6-3/8 in
Faucet Height
4-3/8 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Height
4-3/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-3/8 in

Print