Round Closed Front Toilet Seat in White with Brushed Nickel Hinge
Bancroft® Round Closed Front Toilet Seat in White with Brushed Nickel Hinge
Product Details
Product Details
- Oval basin
- Overflow drain
- No faucet holes; requires wall or counter mount faucet
- Coordinates with other products in the Devonshire collection
- Exclusive Dry Lock™ installation system
- Polished chrome trip lever
- Less seat and supply
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Bancroft®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 15-3/16 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Width:
- 14-3/16 in