KOHLER
Bancroft® Single Function Air Showerhead in Vibrant Brushed Nickel
Part #K14519-G-BN | Item #7629189 | Manufacturer Part #14519-G-BN
Product Details
- Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
- Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
- Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
- MasterClean™ sprayface with translucent nozzles is easy to clean
- 1.75 gpm (gallons per minute) flow rate
- 1/2-inch NPT connection
- Coordinates with Bancroft faucets and accessories
- Shower arm and flange not included
- Wall-mount
- KOHLER finishes resist corrosion and tarnishing
Specifications
CEC Compliant: For Sale in CA
Collection: Bancroft®
Color Finish: Vibrant® Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 4-13/16 in
Diameter: 5-15/16 in
Faucet Mount: Wall Mount
Green: [Yes, WaterSense]
Height: 5-15/16 in
Length: 4-13/16 in
Shape: Round
Shower Arm Reach: 4-13/16 in
Showerhead Flow Rate: 1.75 gpm
Showerhead Function: Single
Spray Type: Air
Type: AFC2506ALXLOLAI
WaterSense Labeled: Yes
Width: 5-15/16 in