Single Function Showerhead in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Bancroft® Single Function Showerhead in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® Single Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #K14519-G-2BZ
  • Item #7629274
  • Manufacturer Part #14519-G-2BZ
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single-function showerhead with 48 nozzle 5-15/16'' (15.1 cm) diameter sprayface
  • Optimized sprayface for maximum performance
  • Katalyst Spray Technology with air induction ball joint.
  • 1.75 gallons (6.6 L) per minute flow rate
  • 1/2'' - 14 NPT connection
  • Complements Bancroft Suite
  • MasterClean spray nozzles to prohibit mineral build-up for easy cleaning
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bancroft®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
4-13/16 in
Diameter:
5-15/16 in
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Jets:
48
Pressure - Maximum:
80 psi
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
UL Listed:
No
WaterSense Labeled:
Yes