KOHLER
Bancroft® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Bronze (Trim Only)
Part #KT10596-4-BV | Item #2964671 | Manufacturer Part #T10596-4-BV
Product Details
- Ergonomic handle rotation provides on/off water control with only a quarter turn
- Material: Solid brass
- Trim requires valve to complete
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Ergonomic lever handle is ADA compliant
- Trim requires valve to complete
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
Brand Model Compatibility: K-2974-K and K-2977-K Rough-in Valves
CARB OTC LEED Compliant: No
CSA Certified: [CSA B125.1, CSA B651]
Collection: Bancroft®
Color Finish: Vibrant® Brushed Bronze
Color Finish Category: Bronze Tones
Escutcheon Height: 3-7/8 in
Escutcheon Width: 3-7/8 in
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Installation Type: Wall Mount
NSF Certified: No
Number of Handles: Single Handle
Trim Only: Yes
UL Listed: No
Valve Trim Type: Volume Control
WaterSense Labeled: No