KOHLER

Bancroft® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

Part #KT10596-4P-BN  |  Item #2964659  |  Manufacturer Part #T10596-4P-BN

Color/Finish: Vibrant® Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  36

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Material: Solid brass
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: K-2974-K and K-2977-K Rough-in Valves

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B651]

Collection: Bancroft®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 3-7/8 in

Escutcheon Width: 3-7/8 in

GSA Approved: No

Handle Material: Ceramic

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Volume Control

WaterSense Labeled: No