Pressure Balancing Valve Trim Single Lever Handle in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #TS10584-4-2BZ
Bancroft® Pressure Balancing Valve Trim Single Lever Handle in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- KOHLER finishes resist corrosion and tarnish
- Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
- Premium metal construction for durability
- Completes Bancroft design solution with KOHLER fixtures and accessories
- High temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Bancroft®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Height:
- 6-3/8 in
- Height:
- 6-3/8 in
- IAPMO Listed -:
- No
- Length:
- 4-3/4 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-3/4 in
- Sink Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in