Bancroft® Single Handle Shower Faucet in Oil Rubbed Bronze Trim Only

Part #KT10596-4-2BZ  |  Item #4387159  |  Manufacturer Part #T10596-4-2BZ

$169.88 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Material: Solid brass
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: K-2974-K and K-2977-K

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B651

Collection: Bancroft®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-13/16 in

Escutcheon Height: 3-7/8 in

Escutcheon Width: 3-7/8 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Type: Volume Control Valve

WaterSense Labeled: No