Single Handle Volume Control Valve Trim in Vibrant® Polished Nickel

You last purchased this on
 
KOHLER

Bancroft® Single Handle Volume Control Valve Trim in Vibrant® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® Single Handle Volume Control Valve Trim in Vibrant® Polished Nickel

  • Fast #
  • Part #KT10596-4-SN
  • Item #2965191
  • Manufacturer Part #T10596-4-SN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Material: Solid brass
  • Trim requires valve to complete
  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Ergonomic lever handle is ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Bancroft®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Escutcheon Height:
3-7/8 in
Escutcheon Width:
3-7/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No