Stacked Valve Trim with Single Lever Handle in Polished Chrome

You last purchased this on
 
KOHLER

Bancroft® Stacked Valve Trim with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bancroft® Stacked Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #KT10594-4P-CP
  • Item #2964906
  • Manufacturer Part #T10594-4P-CP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim requires valve to complete
  • Ergonomic lever handle is ADA-Compliant
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B651
Collection:
Bancroft®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
9-1/2 in
Handle Type:
Lever
Height:
9-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3-13/16 in
Number of Handles:
Two Handle
Shower Arm Reach:
3-13/16 in
Sink Material:
Brass
Trim Only:
Yes
Valve Size:
1/2 in
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
5-15/16 in