Bancroft® Supply Elbow with Check Valve in Vibrant® Brushed Bronze

Part #K22173-BV  |  Item #7730153  |  Manufacturer Part #22173-BV

$47.11 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes an integrated check valve for backflow prevention
  • Handshower and hose not included
  • Solid brass construction built to last
  • Coordinates with Bancroft and Devonshire faucets and accessories

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Bancroft®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 1-15/16 in

Diameter: 2-1/2 in

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Elbow

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Origin: Global

Trim Only: No

UL Listed: No

WaterSense Labeled: No