Bancroft® Two Handle Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)

Part #KT10594-4-SN  |  Item #2965217  |  Manufacturer Part #T10594-4-SN

$440.18 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: K-2973-KS Rough-in Valve

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B651]

Collection: Bancroft®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 8-3/16 in

Escutcheon Width: 5-15/16 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Two Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
$0