Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)
Bancroft® Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fluid design lines for ease of cleaning
- Bath filler features diverter in the spout when used with new Kohler® K-438-K valve this eliminates the need for a separate push button diverter when used with handshower
- Material: Solid brass
- Part of the Bancroft® faucet collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Bancroft®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 5-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 12.0 gpm
- Handle Type:
- Lever
- Height:
- 5-7/16 in
- IAPMO Listed -:
- Yes
- Length:
- 7-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-3/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 8 in