Bancroft® Two Handle Roman Tub Faucet in Vibrant Polished Nickel

Part #KT10592-4-SN  |  Item #3030622  |  Manufacturer Part #T10592-4-SN

$528.38 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Solid brass
  • Fluid design lines for ease of cleaning
  • Bath filler features diverter in the spout when used with new Kohler® K-438-K valve this eliminates the need for a separate push button diverter when used with handshower
  • Part of the Bancroft® faucet collection
  • Material: Solid brass

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Bancroft®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Slip Fit

Faucet Connection Size: 2-5/8 in

Faucet Height: 5-7/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Handle Type: Lever

Height: 5-7/16 in

IAPMO Listed: Yes

Length: 7-1/8 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Spout Height: 3-3/16 in

Spout Reach: 7-1/8 in

Spout Type: Diverter

Trim Only: No

Tub Spout Reach: 7-1/8 in

WaterSense Labeled: No

Width: 8 in