Bancroft® Two Handle Shower Faucet in Polished Chrome Trim Only

Part #KT10594-4-CP  |  Item #2964717  |  Manufacturer Part #T10594-4-CP

$352.50 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Ergonomic lever handle is ADA compliant
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: K-2973-KS

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B651

Collection: Bancroft®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-13/16 in

Escutcheon Height: 8-3/16 in

Escutcheon Width: 5-15/16 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Two Handle

Trim Only: Yes

UL Listed: No

Valve Type: Thermostatic Valve

WaterSense Labeled: No