KOHLER
Bancroft® Wall Mount Toilet Tissue Holder in Vibrant Brushed Bronze
Part #K11415-BV | Item #3609857 | Manufacturer Part #11415-BV
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Bancroft® collection
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Bancroft®
Color Finish: Vibrant® Brushed Bronze
Color Finish Category: Bronze Tones
Depth: 3-9/16 in
Height: 3-3/4 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 8-1/2 in
Material: Metal
Mount Type: Wall
Pivoting: No
Projection: 3-9/16 in
Width: 3-9/16 in