DESCRIPTION

  • Fits with standard 3" pipes
  • Material: Cast iron
  • For use with 3" iron pipe connection

Kohler Bannon™ 3 in. Cast Iron Sink Trap

K6673-NA

Manufacturer Part #: 6673-NA

Trap Size:

3 in

SPECIFICATIONS

ADA Compliant
No
Cleanout
Yes
Collection
Bannon™
Height
15 in
IAPMO Listed
No
Trap Size
3 in
Type
K6673-NA

Print