0.125/1.0 gpf Top Spud Urinal in White

You last purchased this on
 
KOHLER

Bardon™ 0.125/1.0 gpf Top Spud Urinal in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bardon™ 0.125/1.0 gpf Top Spud Urinal in White

  • Fast #
  • Part #K4904-ET-0
  • Item #3824502
  • Manufacturer Part #4904-ET-0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA compliant
  • WaterSense Certified
  • Washout
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Bardon™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-1/8 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
.125 gpf/1 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Height:
26-7/8 in
IAPMO Listed -:
Yes
Inlet Spud Location:
Top
Inlet Spud Size:
3/4 in
Material:
Vitreous China
Outlet Spud Location:
Rear
Outlet Spud Size:
2 in
Toilet/Urinal Outlet:
Rear
Urinal Installation:
Wall Mount
Urinal Type:
High Efficiency
WaterSense Labeled:
No
Width:
18 in