1 gpf Washout Urinal with Top Spud in Biscuit

You last purchased this on
 
KOHLER

Bardon™ 1 gpf Washout Urinal with Top Spud in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Bardon™ 1 gpf Washout Urinal with Top Spud in Biscuit

  • Fast #
  • Part #K4991-ET-96
  • Item #4912557
  • Manufacturer Part #4991-ET-96
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Enhanced geometry to maintain leadership as one of the industry's best performers in limiting splash-back
  • Increased trapway diameter allows for accelerated drain flow
  • New design aesthetic with elevated urinal shelf and bolder contemporary design lines
  • Top spud: 3/4"
  • New rigid snap-in stainless-steel strainer increases drain flow speed and eliminates shifting
  • Material: Vitreous china
  • WaterSense compliant when used with a 0.125 or 0.5 gpf WaterSense compliant flushometer
  • Accuflush™ technology: Ultra-low consumption down to 0.125 gpf (0.47 lpf) or up to 1.0 gpf (3.8 lpf) depending on flush valve selection
  • Replaces Kohler® K-4904-ET and Kohler® K-4960-ET Bardon™ urinals
  • Extended 14-1/8" rim allows for ADA installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Bardon™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
14-1/8 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.125 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Wash Out
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
26-7/8 in
IAPMO Listed -:
No
Inlet Outlet:
3/4 in inlet/ 2 in outlet
Material:
Stainless Steel, Vitreous China
Spud Location:
Top
Toilet Installation:
Wall Mount
Toilet/Urinal Outlet:
Top
WaterSense Labeled:
Yes
Width:
18 in