DESCRIPTION

  • New design aesthetic with elevated urinal shelf and bolder contemporary design lines
  • Enhanced geometry to maintain leadership as one of the industry's best performers in limiting splash-back
  • Increased trapway diameter allows for accelerated drain flow
  • Accuflush™ technology: Ultra-low consumption down to 0.125 gpf (0.47 lpf) or up to 1.0 gpf (3.8 lpf) depending on flush valve selection
  • WaterSense compliant when used with a 0.125 or 0.5 gpf WaterSense compliant flushometer
  • New rigid snap-in stainless-steel strainer increases drain flow speed and eliminates shifting
  • Material: Vitreous china
  • Top spud: 3/4"
  • Extended 14-1/8" rim allows for ADA installation
  • Replaces Kohler® K-4904-ET and Kohler® K-4960-ET Bardon™ urinals

Kohler Bardon™ Wash Out Urinal in White

K4991-ET-0

Manufacturer Part #: 4991-ET-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
BAA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Bardon™
Depth
14-1/8 in
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Wash Out
GSA Approved
No
Green
WaterSense, Yes
Height
26-7/8 in
IAPMO Listed
No
Inlet Outlet
3/4 in inlet/ 2 in outlet
Spud Location
Top
Toilet Urinal Outlet
Top
Type
K4991-ET-0
WaterSense Labeled
Yes
Width
18 in

Print