1 gpf Elongated Two Piece Toilet in White
Barrington™ 1 gpf Elongated Two Piece Toilet in White
Product Details
This product includes
KOHLER 1 gpf Toilet Tank in White
Part #K4484-T-0
KOHLER Elongated Toilet Bowl in White
Part #K4305-0
- Two-piece toilet
- Elongated and rear-outlet bowl
- Pressure lite flushing system
- This product meets water savings requirements for CALGreen and Colorado SB 14-103
- This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data
- Includes tank lock
- Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) WaterSense program
- Flow rate: 1 gpf (4 lpf)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Barrington™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 31-1/4 in
- IAPMO Listed -:
- No
- Length:
- 31-1/2 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 4 in
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Rear
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 21-1/4 in