• Cart

DESCRIPTION

  • Coordinates with Forte® faucets and accessories
  • Includes handshower, showerhead, showerarm with diverter, shower hose, slidebar kit and Rite-Temp® valve trim
  • Multifunction handshower offers wide soft coverage, soft pulse and soft aerated spray settings
  • Multifunction showerhead offers wide coverage, therapeutic massage and soft aerated spray settings
  • Performance showering packages offer increased functionality and simplify the ordering process
  • Single lever handle provides on/off activation and temperature setting with a single operation
  • Trim only: Requires Kohler® K-304 Rite-Temp® pressure-balancing valve (sold separately)

Kohler Forte® Basic Shower Bundle Trim

K10827-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No
Width
7 in

Starting at
Call for Pricing
  • QUANTITY