Basket For *DUOSTR VIST
Basket For *DUOSTR VIST
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Duostrainer sink basket fits snugly into a Duostrainer body for kitchen sinks
- Easy-to-use open/close stopper
- Kohler Genuine Parts
- Durable construction
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Depth:
- 5-19/20 in
- Diameter:
- 4-17/20 in
- Height:
- 1-13/20 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Type:
- KGP41398-VS