DESCRIPTION

  • Fits in Duostrainer® body
  • Fits sinks with standard 3-1/2" or 4" outlet
  • Material: Stainless steel and solid brass
  • Removable basket with an open/close stopper that seals tightly
  • Requires Kohler® K-8804 Duostrainer® body and tailpiece (sold separately)

Kohler Duostrainer® Basket Strainer

K8803

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2, ASME A112.19.2
Brand Model Compatibility
Standard 3-1/2 in and 4 in Outlet
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B45.2
Collection
Duostrainer®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1-1/2 in
IAPMO Listed
No
Length
3-1/2 in
Material
Brass, Stainless Steel
Strainer Size
3 in

Starting at
$21.71
EACH
  • QUANTITY