DESCRIPTION

  • Duostrainer® body with 1-1/2" connection and 4" tailpiece
  • Fits sinks with 2" outlet
  • Material: Solid brass
  • Removable basket with an open/close stopper that seals tightly

Kohler Basket Strainer

K8820

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sinks with 2 in Outlet
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
3 in
IAPMO Listed
No
Length
3 in
Material
Brass
Strainer Size
3 in

Starting at
$42.69
EACH
  • QUANTITY