1-Bowl Vessels Lavatory Sink in Biscuit
Bateau® 1-Bowl Vessels Lavatory Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bateau Vessels brings an element of functional art to the bathroom
- Water cascades gently down the basin's sloping wall into an offset drain
- Pedestal sold separately
- The unique angles reduce splashing while evoking a minimalist sculpture
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bateau®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-3/4 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Sink Bowl Size:
- 18-1/4 in x 14-3/8 in x 8 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-1/4 in x 18-1/4 in x 34-7/8 in
- Vessel Only:
- Yes