DESCRIPTION

  • 25 gpm (gals per minute) showerhead flow rate
  • Includes showerhead, arm, and flange
  • MasterClean™ sprayface offers an easy-to-clean surface that withstands mineral buildup
  • Non-diverter spout with 1/2" NPT connection
  • Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
  • Requires K-11748-K Rite-Temp pressure-balancing valve with push-button diverter (sold separately)
  • Single-control oval handle provides on/off activation and temperature setting with a single operation
  • The sleek, contemporary look of Oblo reflects Euro-modern bathroom styling with global appeal
  • This Oblo bath and shower trim features components with bold shapes and elongated lines inspired by simple geometry
  • Trim only

Kohler Oblo® Bath and Shower Trim

KT10055-9

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Oblo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Type
Knob
Height
6-3/8 in
Length
7-1/8 in
Number of Handles
Single Handle
Spout Reach
6-7/8 in
Spout Type
Non-Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/8 in

Starting at
Call for Pricing
  • QUANTITY