DESCRIPTION

  • Flow rate of 2 gpm (gallons per minute)
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Includes lever handle, single-function showerhead, showerarm and flange, and valve trim
  • Kohler™ finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
  • Premium construction ensures durability and reliability
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3°F
  • Single lever handle allows for simultaneous on/off activation and temperature setting
  • Trim only; requires K-11748-K or K-11748-KS Rite-Temp® pressure balancing valve with push-button diverter (sold separately)

Kohler Honesty™ Bath and shower Trim Set with Showerhead

KT99763-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Honesty™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Spout Reach
6-5/8 in
Spout Type
Non-Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$285.4
EACH
  • QUANTITY