• Cart

DESCRIPTION

  • Coordinates with Bancroft® faucets and accessories
  • For use with any Kohler® showerhead (sold separately)
  • Includes diverter bath spout with 1/2" copper slip-fit connection
  • Includes faceplate with ADA compliant metal lever handle
  • Includes showerarm with flange
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting

Kohler Bancroft® Bath and Shower Valve Trim with Metal Single Lever Handle and Slip-Fit Spout (Less Showerhead)

KTLS10582-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Bancroft®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Copper, Slip Fit
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
5-3/4 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No
Width
6-3/8 in

Starting at
$316.47
EACH
  • QUANTITY