Bath Cable Drain Trim in Brushed Nickel
PureFlo™ Bath Cable Drain Trim in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 288-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed specifically for use with any PureFlo® rough drain (sold separately)
- Trim can be easily removed when the design or finish needs updating
- Handle designed to complement Victorian or old-world bathroom decor
- Not required for pressure testing the rough drain
- Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
- Smooth and push-button operation
Specifications
- ASME:
- ASME A112.18.2, ASME A112.18.1
- Brand Model Compatibility:
- PureFlo Rough Drain
- Collection:
- PureFlo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Component Type:
- Drain Trim
- IAPMO Listed -:
- No
- Length:
- 2-9/16 in
- Trim Ring:
- No
- Width:
- 3-1/8 in