DESCRIPTION

  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Handle designed to complement Victorian or old-world bathroom decor
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Not required for pressure testing the rough drain
  • Smooth and push-button operation
  • Trim can be easily removed when the design or finish needs updating

Kohler PureFlo™ Bath Cable Drain Trim

KT37397

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1, ASME A112.18.2
Brand Model Compatibility
PureFlo Rough Drain
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.2
Collection
PureFlo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No

Starting at
$78.01
EACH
  • QUANTITY