DESCRIPTION

  • 1 1/2" adjustable pop-up drain with contoured overflow hood
  • Designed for above- or through-the-floor installations
  • For use with Tea-for-Two® 5.5' whirlpool
  • Solid brass construction, exposed pop-up drain without overflow

Kohler ClearFlo™ Bath Drain

K7147-AF

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
ClearFlo™
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Drain Opening
1-1/2 in
End Connection 1
NPT
GSA Approved
No
Gauge
17
IAPMO Listed
No
Material
Brass

Starting at
$541.49
EACH
  • QUANTITY