DESCRIPTION

  • High arc non diverter spout
  • KOHLER finishes resist corrosion and tarnishing
  • Lever handles are ADA-compliant
  • Metal construction
  • Premium construction ensures durability and reliability
  • Trim only
  • Two handle deck mount installation

Kohler Alteo™ Bath Faucet Double Lever Handle Deckmount

KT45115-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Alteo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
5/8 in
Faucet Mount
Deck Mount
Faucet Type
Tub Spout Only
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Number of Handles
Two Handle
Spout Height
9-3/16 in
Spout Reach
7-5/8 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
No
Width
8 in

Starting at
$212.46
EACH
  • QUANTITY