DESCRIPTION

  • Coordinates with Refinia® faucets and Alteo® accessories
  • High-arc spout with diverter knob
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Metal construction ensures durability and reliability
  • Trim only: Requires valve to complete installation
  • Two handle bath or deck-mount installation

Kohler Refinia® Bath Faucet Trim with High Arch Diverter Spout and Lever Handle (Less Valve)

KT5324-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Refinia®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Slip
Faucet Mount
Deck Mount
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
7-7/16 in
Spout Type
Diverter, High Arc
Trim Only
No
WaterSense Labeled
No

Starting at
$283.12
EACH
  • QUANTITY