DESCRIPTION

  • For mounting cast iron baths in alcove and corner installations
  • Material: Steel
  • Premium metal construction for durability

Kohler Ancora Bath Hanger

K1175-NA

Material:

Steel

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Ancora
Height
1-3/8 in
IAPMO Listed
No
Length
8-3/25 in
Material
Steel
Width
1-1/2 in

Starting at
$9.15
EACH
  • QUANTITY