DESCRIPTION

  • Completes Revival® design solution with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • Trim only: Requires valve to complete installation
  • Two handle bath faucet trim

Kohler Revival® Bath Trim

KT16124-4A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Revival®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
Height
4 in
IAPMO Listed
No
Material
Brass
Number of Handles
Two Handle
WaterSense Labeled
No
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY