DESCRIPTION

  • Bath, deck or wall-mount installation
  • Completes Bancroft® design solution with Kohler® fixtures and accessories
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium material construction for durability and reliability
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • The Pinstripe® design is true to the classic and elegant aesthetic of 1930s American design

Kohler Pinstripe® Deckmount Bath Valve Trim with Lever Handle

KT13141-4A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
K-300-K High-Flow Valve System
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Pinstripe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
2-1/2 in
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Number of Handles
Two Handle
Spout Height
4-1/16 in
WaterSense Labeled
No
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY