DESCRIPTION

Kohler Iron Plains® No-Hole 1-Bowl Vessel Oval Bathroom Sink

K5403-W

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A122.19.1
Bowl Size Single Or Left
19-3/4 in x 13-1/4 in x 4-15/16 in
CSA Certified
CSA B45.2
Collection
Iron Plains®
Color Finish
White
Color Finish Category
Whites
Depth
6-5/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Installation Type
Above Counter
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
20-3/4 in x 14-1/4 in
Shape
Oval

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$309.32
EACH
  • QUANTITY

DOCUMENTS