DESCRIPTION

  • Center faucet holes: 8"
  • Coordinates with other products in the Purist<REG/ collection
  • Square shallow basin
  • Underside glazed

Kohler Purist® Bathroom Sink

K2314-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
22 in x 17-1/2 in x 1-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Purist®
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Fire Clay
Number Of Bowls
1
Overall Sink Size
24 in x 23-1/2 in x 4-1/16 in
Pedestal Only - FEI
No
Shape
Square
Vessel Only - FEI
No

Starting at
$723.24
EACH
  • QUANTITY