DESCRIPTION

  • Center faucet holes: 8"
  • Combines with the Kohler® K-5031 shroud or Kohler® K-5032 pedestal to create a pedestal or wall-mount sink
  • Coordinates with other products in the Reve® collection
  • Deep and v-shaped basin
  • Overflow drain with included Kohler® K-4061 polished chrome cap

Kohler Reve® Bathroom Sink

K5027-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
Bowl Size Single Or Left
23-5/8 in x 12 in x 3 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Reve®
Color Finish
White
Color Finish Category
Whites
Depth
6-5/16 in
Drain Location
Center
Drain Opening
1-11/16 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal Mount, Wall Mount
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
23-5/8 in x 18-5/16 in
Pedestal Only - FEI
No
Shape
V-shaped
Vessel Only - FEI
No

Starting at
$404.93
EACH
  • QUANTITY