DESCRIPTION

  • Bowl depth: 6 7/8"
  • Includes overflow cover in Polished Chrome only
  • Overall: 39 3/4" x 20 1/4" x 34 15/16"
  • Square basin with integrated vanity top

Kohler Escale® Bathroom Sink Pedestal

K19024

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Escale®
Color Finish
White
Color Finish Category
Whites
Installation Type
Pedestal
Material
Vitreous China
Pedestal Only - FEI
Yes
Vessel Only - FEI
No

Starting at
$293.42
EACH
  • QUANTITY

DOCUMENTS